- 50/60 Hz
- 380-415 Voltage
- 3 Hp Motor
- 3 Phase
| Relief Valve Adjustment Range [Min] | 1000 psi, 70 bar |
| Phase | Three Phase |
| Valve Function | Advance, Hold, Retract |
| Flow At Rated Pressure [MAX] | 120 in3/min, 1.64 lpm |
| Sound Level | 75 dBa |
| Relief Valve Adjustment Range [Max] | 10000 psi, 700 bar |
| Pump Power Source | Electric |
| Flow Rate At Rated Pressure [Max] | 1.95 lpm |
| Hz | 50/60 Hz |
| Duty | Extended |
| Valve Model | VE43 |
| Flow Rate At Rated Pressure [Min] | 0.98 lpm |
| Cylinder Compatibility | Double-Acting |
| Voltage Rating | 380 to 415 V |
| Motor Size | 2.24 kW |
| Solenoid Valve Voltage | 24 VDC |
| Reservoir Capacity | 40 l, 40000 cm3 |
| Motor HP | 3 Hp |
| Useable Oil Capacity | 10 gal, 40 l |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Series | ZE |
| Usable Oil Capacity | 10 gal, 40 l |
| Weight | 0.0 LB |
| EAN or UPC | 662005176694 |

