- 3-Way, 3-Position Valve Type
- Single-Acting Action
- 208 to 240 V Voltage
- 7.5 hp HP
- 50/60 Hz HZ
features
- Features Z-Class high-efficiency pump design
- higher oil flow and by-pass pressure, cooler running and requires 18% less current draw than comparable pumps
- Includes a Venturi Valve for improved retraction speed of single-acting, spring and load return cylinders
- Totally enclosed, fan-cooled industrial electric motors supply extended life and stand up to harsh industrial environments
- Low-voltage pendant provides additional safety for the operator only for models with Pendant
- Multiple valve and reservoir configurations provide application specific models to match the most demanding industrial applications
- High-strength, molded electrical enclosure protects electronics, power supplies and LCD readout from harsh industrial environments
- LCD readout provides a number of diagnostic and readout capabilities never before offered on an industrial pump
- IP54 Rating for superior dust and water protection
| Output Flow Rate At 10000 PSI | 200 in3/min |
| Output Flow Rate At 100 PSI | 900 in3/min |
| Valve Type | 3-Way, 3-Position |
| Phase | Three Phase |
| Voltage Rating | 208 to 240 V |
| Output Flow Rate At 5000 PSI | 210 in3/min |
| Pump Control | Pendant |
| Reservoir Capacity | 601 in3 |
| Relief Valve Adjustment Range | 1000 to 10000 psi |
| Voltage | 208 to 240 V |
| Operating Pressure Range [MAX] | 10000 psi |
| Flow Rate At Ranges at Rated Pressure [MAX] | 120 to 200 in3/min |
| Motor Electrical Specification | 208-240 V, 3 Ph, 50/60 Hz |
| RPM | 3450 rpm |
| Valve Operation | Solenoid |
| Operating Pressure [Max] | 10000 psi |
| Valve Model | VE33VAC |
| Hz | 50/60 Hz |
| Flow At Rated Pressure [MAX] | 200 in3/min |
| Output Flow Rate At 700 PSI | 890 in3/min |
| Pump Operation | Tandem Center, Venturi Return Assist Valve |
| Weight | 0.0 LB |

