- 50/60 Hz
- 208-240 Voltage
- 7.5 Hp Motor
- 3 Phase
features
- A specialty Enerpac ZE6-Series electric pump model provides the precise flow required by Enerpac's hydraulic cutters.
- A specially adapted twin hose connects the pumps directly with the cutters, allowing for complete control from the cutters themselves
- Controlled directly from cutter with no pendant required
- Powered by an induction motor for industrial applications that require extended duty cycles
- IP54 Rating for superior dust and water protection
- Single-Stage Pump
- Cutter tool, pump and hose are all sold separately, and all are required for the system to function.
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Voltage | 208-240 V |
| Useable Oil Capacity | 2.5 gal, 10 l |
| Output Flow Rate At 10000 PSI | 200 in3/min |
| Output Flow Rate At 100 PSI | 900 in3/min |
| Hz | 50/60 Hz |
| Weight Range | > 100 LB |
| Pump Power Source | Electric |
| Reservoir Capacity | 601 in3, 10000 cm3 |
| Valve Operation | Manual |
| Motor Electrical Specification | 208-240 V, 3 ph, 50/60 Hz |
| Voltage Rating | 208-240 V |
| Series | ZE |
| Phase | Three Phase |
| Motor Size | 5.6 kW |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Output Flow Rate | 200 in3/min @ 10000 psi, 200 in3/min @ 100 psi |
| Motor HP | 7.5 Hp |
| Duty | Extended |
| Usable Oil Capacity | 2.5 gal, 10 l |
| Weight | 195.34 LB |
| EAN or UPC | 662005420094 |

