- Double-Acting Cylinder Compatibility
| Reservoir Capacity | 1155 in3, 20000 cm3 |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Flow Rate [Max] | 119 in3/min, 1.95 lpm |
| Flow At Rated Pressure [MAX] | 100 in3/min, 1.6 lpm |
| Weight | 180.5 LB |
| EAN or UPC | 662005133604 |
| Reservoir Capacity | 1155 in3, 20000 cm3 |
| Valve Type | 4-Way, 3-Position, Tandem Center |
| Flow Rate [Max] | 119 in3/min, 1.95 lpm |
| Flow At Rated Pressure [MAX] | 100 in3/min, 1.6 lpm |
| Weight | 180.5 LB |
| EAN or UPC | 662005133604 |