- 7 gpm Maximum Flow
| Used With | 2.5, 5 and 10 Gallon ZE-Series Pumps |
| Operating Pressure [Max] | 300 psi |
| Flow [Max] | 7 gpm, 26.5 lpm |
| Weight | 10.0 LB |
| EAN or UPC | 662005131976 |
| Used With | 2.5, 5 and 10 Gallon ZE-Series Pumps |
| Operating Pressure [Max] | 300 psi |
| Flow [Max] | 7 gpm, 26.5 lpm |
| Weight | 10.0 LB |
| EAN or UPC | 662005131976 |