Product details
- ± 1.5% Accuracy
- 3/8 in NPT Oil Port
- ZPS Series
Specifications
Operating Pressure [Min] | 35 bar |
Accuracy | 1.5% |
Weight | 2.7 LB |
EAN or UPC | 662005131990 |
Have an account? Sign in
Operating Pressure [Min] | 35 bar |
Accuracy | 1.5% |
Weight | 2.7 LB |
EAN or UPC | 662005131990 |