- 3-Way, 3-Position Valve Type
- Single-Acting Action
- 115 V Voltage
- 1.7 hp HP
- 50/60 Hz HZ
features
- Patented Z-Class pump technology provides high by-pass pressures for increased productivityâ€â€important in applications using long hose runs and high pressure-drop circuits, like heavy lifting or certain double-acting tools. Enerpac ZU4 Hydraulic Pumps are built to power small to large-sized cylinders or hydraulic tools, or wherever highspeed, intermittent duty, remote hydraulic power is needed.
- Features Z-Class high-efficiency pump design
- higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- Includes a Venturi Valve for improved retraction speed of single-acting, spring and load return cylinders
- Powerful 1.7 hp universal electric motor provides high power-to-weight ratio and excellent low-voltage operating characteristics
- High-strength, molded composite shroud protects motor and electronics, while providing an ergonomic, non-conductive handle for easy transport
- Low-voltage pendant provides additional safety for the operator
| Valve Operation | Manual |
| Pump Control | Pendant |
| Voltage Rating | 115 V |
| Valve Type | 3-Way, 3-Position |
| Relief Valve Adjustment Range | 2000 to 10000 psi |
| Reservoir Capacity | 416 in3 |
| Output Flow Rate At 700 PSI | 535 in3/min |
| Output Flow Rate At 100 PSI | 700 in3/min |
| Pump Operation | Tandem Center, Venturi Return Assist Valve |
| Phase | Single Phase |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min |
| Operating Pressure [Max] | 10000 psi |
| Flow At Rated Pressure [MAX] | 60 in3/min |
| Valve Model | VM33VAC |
| Output Flow Rate At 5000 PSI | 76 in3/min |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Hz | 50/60 Hz |
| Operating Pressure Range [MAX] | 10000 psi |
| Voltage | 115 V |
| Weight | 70.0 LB |
| EAN or UPC | 662005395262 |

