- 50/60 Hz
- 208-240 Voltage
- 1.7 Hp Motor
- Single Phase
- 4-Way, 2-Position Valve
| Motor HP | 1.7 Hp |
| Series | ZU4T |
| Useable Oil Capacity | 1 gal, 4 l |
| Hz | 50/60 Hz |
| Usable Oil Capacity | 1 gal, 4 l |
| Relief Valve Adjustment Range [Min] | 124 bar |
| Reservoir Capacity | 277 in3, 4000 cm3 |
| Voltage | 208-240 V |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Pump Power Source | Electric |
| Voltage Rating | 208-240 V |
| Valve Operation | Solenoid |
| Pump Control | Pendant |
| Valve Type | 4-Way, 2-Position |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Flow At Rated Pressure [MAX] | 60 in3/min, 1 lpm |
| Relief Valve Adjustment Range [Max] | 700 bar |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Flow Rate At Rated Pressure [Max] | 119 in3/min, 0.98 lpm- 1.95 lpm |
| Phase | Single Phase |
| Duty | Heavy-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 662005178353 |

