- 50/60 Hz
- 208-240 Voltage
- 1.7 Hp Motor
- Single Phase
- 4-Way, 2-Position Valve
features
- Patented Z-Class pump technology provides high by-pass pressures for increased productivity—important in applications using long hose runs and high pressure-drop circuits, like heavy lifting or certain doubleacting tools. Enerpac ZU4 Hydraulic Pumps are built to power small to large torque wrenches. Choosing the right ZU4 torque wrench pump for your application is easy.
- Features Z-Class high-efficiency pump design
- higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- Powerful 1.7 hp universal electric motor provides high power-to-weight ratio and excellent low-voltage operating characteristics
- High-strength, molded composite shroud protects motor and electrical components, while providing an ergonomic, non-conductive handle for easy transport
- Low-voltage pendant provides additional safety for the operator
- Valve technology reduces oil operating temperatures and withstands contaminants to increase pump reliability
- Factory installed 10,000 coupler for use with S- and W-Series or other wrenches
- Classic Electric Torque Wrench Pump
- The Classic has an analog gauge and traditional electro-mechanical components (transformers, relays and switches) in place of solidstate electronics. The Classic delivers durable, safe and efficient hydraulic power.
- Basic electrical package includes mechanical contactor, ON/OFF toggle switch, pendant with electro-mechanical pushbuttons, 24V transformer timer and operator accessible circuit breaker.
| Output Flow Rate At 700 BAR | 1.0 in3/min, 1.0 l/min |
| Series | ZU4T |
| Voltage Rating | 208-240 V |
| Flow Rate At Rated Pressure [Max] | 119 in3/min, 0.98 lpm- 1.95 lpm |
| Type | Torque Wrench |
| Flow At Rated Pressure [MAX] | 60 in3/min, 1 lpm |
| Pump Power Source | Electric |
| Output Flow Rate At 350 BAR | 1.2 in3/min, 1.2 l/min |
| Output Flow Rate At 5000 PSI | 76 in3/min |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Output Flow Rate At 700 PSI | 535 in3/min |
| Useable Oil Capacity | 1.75 gal, 8 l |
| Output Flow Rate At 50 BAR | 8.8 in3/min, 8.8 l/min |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Hz | 50/60 Hz |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Output Flow Rate At 100 PSI | 700 in3/min |
| Phase | Single Phase |
| Reservoir Capacity | 416 in3, 8000 cm3 |
| Duty | Heavy-Duty |
| Usable Oil Capacity | 1.75 gal, 8 l |
| Motor Electrical Specification | 208-240 V, 1 Ph, 50/60 Hz, European plug CE RF compliant |
| Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min, 0.98 to 1.95 l/min |
| Motor HP | 1.7 Hp |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Relief Valve Adjustment Range [Max] | 700 bar |
| Pump Control | Pendant |
| Valve Operation | Solenoid |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Valve Type | 4-Way, 2-Position |
| Relief Valve Adjustment Range | 124 to 700 bar |
| Output Flow Rate At 7 BAR | 11.5 in3/min, 11.5 l/min |
| Relief Valve Adjustment Range [Min] | 124 bar |
| Voltage | 208-240 V |
| Weight | 98.2 LB |
| EAN or UPC | 662005178483 |

