- 50/60 Hz
- 208-240 Voltage
- 1.7 Hp Motor
- Single Phase
- 4-Way, 2-Position Valve
features
- Digital (LCD) display features a built-in hour meter, pressure and torque display, and shows self-diagnostic, cycle-count and low voltage warning information. These premium features are not available on any other pump—anywhere!
- LCD readout provides pressure and torque display and a number of diagnostic and readout capabilities never before off ered on a portable electric pump
- Auto cycle feature provides continuous cycle operation of the torque wrench as long as the advance button is pressed. (Pump can be used with or without auto cycle feature)
| Pump Power Source | Electric |
| Motor Electrical Specification | 208-240 V, 1 Ph, 50/60 Hz, NEMA 6-15 plug |
| Flow Rate At Rated Pressure [Max] | 119 in3/min, 0.98 lpm- 1.95 lpm |
| Operating Pressure Range [MAX] | 700 bar, 10000 psi |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Voltage Rating | 208-240 V |
| Type | Torque Wrench |
| Valve Type | 4-Way, 2-Position |
| Relief Valve Adjustment Range [Min] | 124 bar |
| Relief Valve Adjustment Range [Max] | 700 bar |
| Reservoir Capacity | 416 in3, 8000 cm3 |
| Flow At Rated Pressure [MAX] | 60 in3/min, 1 lpm |
| Usable Oil Capacity | 1.75 gal, 8 l |
| Output Flow Rate At 100 PSI | 700 in3/min |
| Pump Control | Pendant |
| Output Flow Rate At 7 BAR | 11.5 in3/min, 11.5 l/min |
| Voltage | 208-240 V |
| Output Flow Rate At 700 PSI | 535 in3/min |
| Valve Operation | Solenoid |
| Useable Oil Capacity | 1.75 gal, 8 l |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Output Flow Rate At 5000 PSI | 76 in3/min |
| For Use With Torque Wrenches | For Use With All Enerpac Torque Wrenches |
| Series | ZU4T |
| Relief Valve Adjustment Range | 124 to 700 bar |
| Motor HP | 1.7 Hp |
| Output Flow Rate At 50 BAR | 8.8 in3/min, 8.8 l/min |
| Hz | 50/60 Hz |
| Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min, 0.98 to 1.95 l/min |
| Output Flow Rate At 350 BAR | 1.2 in3/min, 1.2 l/min |
| Duty | Heavy-Duty |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Phase | Single Phase |
| Output Flow Rate At 700 BAR | 1.0 in3/min, 1.0 l/min |
| Weight | 0.0 LB |
| EAN or UPC | 662005179053 |

