- 50/60 Hz
- 115 Voltage
- 1.7 Hp Motor
- Single Phase
- 3-Way, 3-Position, Tandem Center Valve
features
- Patented Z-Class pump technology provides high by-pass pressures for increased productivity—important in applications using long hose runs and high pressure-drop circuits, like heavy lifting or certain double-acting tools. Enerpac ZU4 Hydraulic Pumps are built to power small to large-sized cylinders or hydraulic tools, or wherever highspeed, intermittent duty, remote hydraulic power is needed.
- Features Z-Class high-efficiency pump design
- higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- Powerful 1.7 hp universal electric motor provides high power-to-weight ratio and excellent low-voltage operating characteristics
- High-strength, molded composite shroud protects motor and electronics, while providing an ergonomic, non-conductive handle for easy transport
- Low-voltage pendant provides additional safety for the operator (remote control units)
- LCD readout provides pressure and a number of diagnostic and readout capabilities never before offered on a portable electric pump
- - pump usuage information, hour and cycle counts
- - self-test, diagnostic and read-out capabilities
- - pressure readout and auto-mode pressure settings
| Voltage | 115 V |
| Flow At Rated Pressure [MAX] | 60 in3/min |
| Valve Model | VM33 |
| Cylinder Compatibility | Single-Acting |
| Output Flow Rate At 100 PSI | 700 in3/min |
| Pump Operation | Tandem Center |
| Usable Oil Capacity | 2 gal, 8 l |
| Output Flow Rate At 50 BAR | 8.8 l/min |
| Phase | Single Phase |
| Output Flow Rate At 10000 PSI | 60 in3/min |
| Output Flow Rate At 700 PSI | 535 in3/min |
| Flow Rate At Ranges at Rated Pressure [MAX] | 60 to 119 in3/min |
| Sound Level | 85 dBA to 90 dBa |
| Valve Type | 3-Way, 3-Position, Tandem Center |
| Motor Electrical Specification | 115 V, 1 Ph, 50/60 Hz |
| Output Flow Rate At 350 BAR | 1.2 l/min |
| Valve Operation | Manual |
| Useable Oil Capacity | 2 gal, 8 l |
| Series | ZU |
| Output Flow Rate At 7 BAR | 11.5 l/min |
| Relief Valve Adjustment Range | 2000 to 10000 psi, 140 to 700 bar |
| Relief Valve Adjustment Range [Min] | 2000 psi, 140 bar |
| Operating Pressure Range [MAX] | 10000 psi |
| Hz | 50/60 Hz |
| Duty | Intermittent |
| Pump Power Source | Electric |
| Voltage Rating | 115 V |
| Valve Function | Advance, Hold, Retract |
| Operating Pressure [Max] | 10000 psi |
| Output Flow Rate At 700 BAR | 1.0 l/min |
| Motor HP | 1.7 Hp |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Output Flow Rate At 5000 PSI | 76 in3/min |
| Reservoir Capacity | 416 in3, 8000 cm3 |
| Relief Valve Adjustment Range [Max] | 10000 psi, 700 bar |
| Pump Control | Manual Valve |
| Flow Rate At Rated Pressure [Max] | 119 in3/min |
| Weight | 76.8 LB |
| EAN or UPC | 662005127337 |

