- Double-Acting Action
- 208 to 240 V Voltage
- 1.25 kW HP
- 50/60 Hz HZ
- Single Phase
features
- Features Z-Class high-efficiency pump design
- higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
- Powerful 1,25 kW universal electric motor provides high power-to-weight ratio and excellent low-voltage operating characteristics
- High-strength, molded composite shroud protects motor and electronics, while providing an ergonomic, non-conductive handle for easy transport
- Low-voltage pendant provides additional safety for the operator (remote control units)
| Reservoir Capacity | 20000 cm3 |
| Voltage Rating | 208 to 240 V |
| Flow At Rated Pressure [MAX] | 1 l, 1.0 l/min |
| Operating Pressure [Max] | 700 bar |
| Operating Pressure Range [MAX] | 700 bar |
| Output Flow Rate At 700 BAR | 1.0 l/min |
| Output Flow Rate At 7 BAR | 11.5 in3/min, 11.5 l/min |
| Relief Valve Adjustment Range | 140 to 700 bar |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0.98 to 1.95 l/min |
| Valve Operation | Manual |
| Phase | Single Phase |
| Output Flow Rate At 50 BAR | 8.8 in3/min, 8.8 l/min |
| Voltage | 208 to 240 V |
| Output Flow Rate At 700 PSI | 1.0 in3/min |
| Output Flow Rate At 350 BAR | 1.2 in3/min, 1.2 l/min |
| Valve Model | VM43 |
| Weight | 0.0 LB |
| EAN or UPC | 662005377343 |

