- 50/60 Hz
- 115 Voltage
- 1.7 Hp Motor
- Single Phase
| Flow Rate At Rated Pressure [Max] | 119 in3/min, 0.98 lpm- 1.95 lpm |
| Pump Control | Pendant |
| Relief Valve Adjustment Range [Min] | 2000 psi, 140 bar |
| Motor Size | 1.25 kW |
| Pump Power Source | Electric |
| Flow At Rated Pressure [MAX] | 60 in3/min, 1 lpm |
| Phase | Single Phase |
| Valve Function | Advance, Hold, Retract |
| Solenoid Valve Voltage | 24 VDC |
| Output Flow Rate | 60 in3/min @ 10000 psi, 700 in3/min @ 100 psi, 1 lpm @ 700 bar |
| Valve Model | VE43 |
| Hz | 50/60 Hz |
| Voltage Rating | 115 V |
| Sound Level | 85 dBA to 90 dBa |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Relief Valve Adjustment Range [Max] | 10000 psi, 700 bar |
| Motor HP | 1.7 Hp |
| Series | ZU |
| Reservoir Capacity | 40 l, 1201 in3 |
| Cylinder Compatibility | Double-Acting |
| Valve Operation | Solenoid |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Usable Oil Capacity | 10 gal, 40 l |
| Weight | 50.0 LB |
| EAN or UPC | 662005181735 |

