- 115 Voltage
- Single Phase
features
- High efficiency Universal Motor draws lower amps for superior performance in remote locations with low power quality
- Two-stage pump design provides high flow at low pressure for fast system fills and controlled flow at high pressure for safe and accurate operation
- Compact and lightweight design fits through tight openings and provides easy handling
- Panel mounted 6" pressure gauge, with polycarbonate cover, is set into the protective metal shroud for improved visibility and safety
- Panel mounted user adjustable valve for safe and precise pressure control
- Safety relief valve limits output pressure
- All models meet CE safety requirements and all TÜV requirements
- These products operate at ultra-high pressure, use only the specified fittings and hoses designed for these pressures.
| Type | Tensioning |
| Sound Level | 89 dBa |
| Voltage | 115 V |
| Reservoir Capacity | 231 in3, 4000 cm3 |
| Valve Operation | Manual |
| Motor Electrical Specification | 115 V, 1 Ph |
| Output Flow Rate At 21750 PSI | 20 in3/min |
| Phase | Single Phase |
| Output Flow Rate At 0 PSI | 230 in3/min |
| Operating Pressure Range [MAX] | > 800 bar, > 11600 psi |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.13 lpm |
| Voltage Rating | 115 V |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Output Flow Rate | 230 in3/min @ 0 psi, 20 in3/min @ 21750 psi, 3.8 lpm @ 0 bar, 0.33 lpm @ 150 bar |
| Useable Oil Capacity | 1 gal, 4 l |
| Usable Oil Capacity | 1 gal, 4 l |
| No. of Speeds | 2 |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Output Flow Rate At 0 BAR | 3.8 l/min |
| Output Flow Rate At 1500 BAR | 0.33 l/min |
| Series | ZUTP |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Pump Power Source | Electric |
| Weight | 86.0 LB |
| EAN or UPC | 662005359110 |

