- 50 Hz
- 115 Voltage
- 1.7 Hp Motor
- Single Phase
features
- The ZUTP-Series of pumps achieve high pressure without the need for an intensifier. This allows for low maintenance, resulting in less cost for the end-user.
- The ZUTP1500-S Series with pendant-operated solenoid valve is ideal for multiple bolt tensioning applications as it allows for single-person operation. The operator can pressurize and depressurize the tensioner directly from the pendant.
- Solenoid-operated valve with 20 ft. pendant for remote control of valve and one-man operation
- Easily accessible manual override valve to release pressure if power is lost
- Safety relief valve limits output pressure
- Two-stage pump design provides high flow at low pressure for fast system fills and controlled flow at high pressure for accurate operation
- 1.7 hp heavy-duty universal motor provides the best performance-to-weight ratio
- Replaceable 10 micron reservoir breather and inline high pressure filter helps maintain oil cleanliness for optimum performance
- Panel-mounted 6" pressure gauge, with polycarbonate cover, is set into the protective metal shroud for improved visibility
- These products operate at ultra-high pressure, use only the specified fittings and hoses designed for these pressures.
| Useable Oil Capacity | 1 gal, 4 l |
| Voltage | 115 V |
| Usable Oil Capacity | 1 gal, 4 l |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Phase | Single Phase |
| Type | Tensioning |
| Voltage Rating | 115 V |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.33 lpm |
| Flow Rate At Ranges at Rated Pressure [MAX] | 0 to 20 in3/min, 0 to 0.34 l/min |
| Output Flow Rate | 230 in3/min @ 0 psi, 20 in3/min @ 21750 psi, 3.8 lpm @ 0 bar, 0.33 lpm @ 150 bar |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Weight Range | 50 to 99.9 LB |
| Series | ZUTPS |
| Pump Power Source | Electric |
| Motor Size | 1.25 kW |
| Output Flow Rate At 1500 BAR | 0.33 l/min |
| Valve Operation | Solenoid |
| Reservoir Capacity | 231 in3, 4000 cm3 |
| Output Flow Rate At 0 BAR | 3.8 l/min |
| Hz | 50 Hz |
| Sound Level | 89 dBa |
| Operating Pressure Range [MAX] | > 800 bar, > 11600 psi |
| No. of Speeds | 2 |
| Output Flow Rate At 21750 PSI | 20 in3/min |
| Motor HP | 1.7 Hp |
| Output Flow Rate At 0 PSI | 230 in3/min |
| Motor Electrical Specification | 115 V, 1 Ph |
| Weight | 0.0 LB |
| EAN or UPC | 662005398621 |

