- 50 Hz
- 208-240 Voltage
- 1.7 Hp Motor
- Single Phase
| Reservoir Capacity | 231 in3, 4000 cm3 |
| Output Flow Rate | 230 in3/min @ 0 psi, 20 in3/min @ 21750 psi, 3.8 lpm @ 0 bar, 0.33 lpm @ 150 bar |
| Usable Oil Capacity | 1 gal, 4 l |
| Valve Operation | Solenoid |
| Flow At Rated Pressure [MAX] | 20 in3/min, 0.33 lpm |
| Hz | 50 Hz |
| Motor HP | 1.7 Hp |
| Sound Level | 89 dBa |
| Pump Power Source | Electric |
| Phase | Single Phase |
| Flow Rate At Rated Pressure [Max] | 20 in3/min, 0 lpm- 0.34 lpm |
| Voltage Rating | 208-240 V |
| Operating Pressure [Max] | 21750 psi, 1500 bar |
| Motor Size | 1.25 kW |
| Series | ZUTPS |
| Weight | 0.0 LB |
| EAN or UPC | 662005398645 |

