- 50/60 Hz
- 115 Voltage
- 0.75 Hp Motor
- Single Phase
- 4-Way, 3-Position Valve
| Valve Operation | Manual |
| Sound Level | 71 dBA to 75 dBa |
| Cylinder Compatibility | Double-Acting |
| Valve Model | VM43 |
| Usable Oil Capacity | 1.8 gal, 6.8 l |
| Phase | Single Phase |
| Flow At Rated Pressure [MAX] | 40 in3/min, 0.54 lpm |
| Voltage Rating | 115 V |
| Pump Power Source | Electric |
| Reservoir Capacity | 2 gal, 8 l, 462 in3, 8000 cm3 |
| Hz | 50/60 Hz |
| Motor Size | 0.56 kW |
| Pump Control | Manual Valve |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Pressure Rating 2nd Stage | 5000 psi, 350 bar |
| Width | 11 in, 279 mm |
| Valve Function | Advance, Hold, Retract |
| Motor HP | 0.75 Hp |
| Series | ZW |
| Valve Type | 4-Way, 3-Position |
| Weight | 0.0 LB |
| EAN or UPC | 662005430581 |

