- 50/60 Hz
- 115 Voltage
- 1 Hp Motor
- Single Phase
- 4-Way, 3-Position Valve
| Voltage Rating | 115 V |
| Sound Level | 75 dBa |
| Flow Rate At Rated Pressure [Min] | 40 in3/min |
| Phase | Single Phase |
| Hz | 50/60 Hz |
| Useable Oil Capacity | 2.5 gal, 10 l |
| Air Pressure Range [Max] | 5000 psi |
| Valve Operation | Solenoid |
| Usable Oil Capacity | 2.5 gal, 10 l |
| Air Pressure Range [Min] | 1000 psi |
| Valve Type | 4-Way, 3-Position |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Relief Valve Adjustment Range [Min] | 70 bar |
| Oil Flow Rate 2nd Stage | 0.54 lpm @ 10 bar |
| Series | ZW |
| Solenoid Valve Voltage | 15 VDC |
| Relief Valve Adjustment Range [Max] | 350 bar |
| Motor HP | 1 Hp |
| Pump Control | Pendant |
| Flow Rate At Rated Pressure [Max] | 59 in3/min, 0.35 lpm- 0.64 lpm |
| Flow At Rated Pressure [MAX] | 40 in3/min, 0.54 lpm |
| Pump Power Source | Electric |
| Voltage | 115 V |
| Reservoir Capacity | 578 in3, 10000 cm3 |
| Weight | 122.0 LB |
| EAN or UPC | 662005350469 |

