- 50/60 Hz
- 115 Voltage
- 1 Hp Motor
- Single Phase
- 4-Way, 3-Position Valve
| Oil Flow Rate 2nd Stage | 0.86 lpm @ 10 bar |
| Voltage Rating | 115 V |
| Flow Rate At Rated Pressure [Max] | 119 in3/min, 0.98 lpm- 1.95 lpm |
| Flow At Rated Pressure [MAX] | 60 in3/min, 0.98 lpm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Solenoid Valve Voltage | 15 VDC |
| Phase | Single Phase |
| Usable Oil Capacity | 2.5 gal, 9.5 l |
| Cylinder Compatibility | Double-Acting |
| Pump Control | Pendant |
| Valve Type | 4-Way, 3-Position |
| Relief Valve Adjustment Range [Max] | 350 bar |
| Air Pressure Range [Min] | 1000 psi |
| Relief Valve Adjustment Range [Min] | 70 bar |
| Valve Operation | Solenoid |
| Series | ZW |
| Sound Level | 75 dBa |
| Output Flow Rate | 0.82 in3/min @ 350 bar, 0.98 lpm @ 350 bar, 60 in3/min @ 5000 psi, 4.17 in3/min @ 50 bar, 5.19 in3/min @ 7 bar, 4.17 lpm @ 50 bar, 5.19 lpm @ 7 bar |
| Pump Power Source | Electric |
| Motor HP | 1 Hp |
| Hz | 50/60 Hz |
| Air Pressure Range [Max] | 5000 psi |
| Reservoir Capacity | 578 in3, 10000 cm3 |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Weight | 145.6 LB |
| EAN or UPC | 662005137947 |

