- 50/60 Hz
- 460-480 Voltage
- 1 Hp Motor
- 3 Phase
- 4-Way, 3-Position Valve
| Valve Type | 4-Way, 3-Position |
| Output Flow Rate At Maximum Pressure | 60 in3/min |
| Motor HP | 1 Hp |
| Hz | 50/60 Hz |
| Pump Power Source | Electric |
| Series | ZW |
| Air Pressure Range [Min] | 1000 psi |
| Valve Operation | Solenoid |
| Sound Level | 75 dBa |
| Operating Pressure [Max] | 5000 psi |
| Reservoir Capacity | 578 in3 |
| Flow Rate At Rated Pressure [Min] | 60 in3/min |
| Voltage Rating | 460 to 480 V |
| Usable Oil Capacity | 2.5 gal |
| Flow Rate At Rated Pressure [Max] | 119 in3/min |
| Cylinder Compatibility | Double-Acting |
| Pump Control | Pendant |
| Flow At Rated Pressure [MAX] | 60 in3/min |
| Phase | Three Phase |
| Output Flow Rate | 60 in3/min @ 5000 psi |
| Air Pressure Range [Max] | 5000 psi |
| Weight | 147.8 LB |
| EAN or UPC | 662005137961 |

