- Industrial Bumper
- 250 mm Dia
- 375 mm Bumper Length
- Plate Mounting
- 7200 lb Max Static Reaction Force
applications
- Control of bridge cranes (cab operated)
- Portal cranes
- Harbor cranes
- Gantry cranes
- Stacker cranes
- Large container transport
- Ladle transfer cars
features
- The bumper is manufactured of expanded polyurethane resin
- The special microcellular structure consists of open and closed cells
- This enables the buffers to provide high performance with excellent elasticity and energy absorption
- This proprietary, anti-aging material is self extinguishing and offers long service and shelf life
- Rugged design suitable for outdoor use
- Temperature capability from -40 °C to 80 °C (-40 °F to 175 °F)
- A steel safety chain is encased within each bumper and attached to the metallic support
- This safety feature prevents potential injury or damage to property due to the bumper breaking away from its mounting in the case of catastrophic impact
- Resistant to mechanical wear, oil, grease and gasoline
- Stud and four bolt mounting configurations available
| Mounting Centers | 250 mm |
| Overall Length | 390.000 mm |
| Mounting Plate Thickness | 15 mm |
| Dia. | 250.0000 mm |
| Mounting Bolt Size | M16 |
| Mounting Flange | 315 mm x 315 mm |
| Static Reaction Force [Max] | 7200 lb |
| Length | 375.000 mm |
| Weight | 28.99 LB |

