- 0.75" Wide
- 0.88" Long
- Stranded 300 Series Stainless Steel
- Wire Rope Isolater
applications
- Ideal for small pumps & motors, disk drives, electronic cabinets, medical equipment, and sensitive mobile electronics
- Especially suited for hostile environments
features
- Easy two-point installation
- Small size permits isolation of individual system components
- Cost effective, multi-axis shock and vibration isolation
- Require no maintenance
- Unaffected by chemicals, oils, ozone, and abrasives
- Suitable for temperature ranges of -150 °F to 500 °F (-100 °C to 260 °C)
| Shear Load at 10Hz | 2.15 lb |
| Height | 3/4 in |
| Mounting Hole Centers | N/A |
| Material | Stranded 300 Series Stainless Steel |
| Operating Temperature [Max] | 500 °F |
| Operating Temperature [Min] | -150 °F |
| Mounting Bolt Size | #4-40 |
| Compression Load at 15 Hz | 3.6 lb |
| Length | 0.760 in |
| Width | 0.880 in |
| Bar Width | 0.38 in |
| Shear Load at 15Hz | 1.2 lb |
| Compression Load at 10 Hz | 6 lb |
| Weight | 0.2 LB |

