Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Adjustable Series Hydraulic Shock Absorber

ECO OEM 1.15M X1

PENDING RECODE TO ENID_ECO OEM 1.15M X 1, MTRL - 116505003
Item #115216850
  • Hydraulic Shock Absorber
Adjustable Series Hydraulic Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hydraulic Shock Absorber

description

  • Adjustable series hydraulic shock absorbers offer the most flexible solutions to energy absorption application requirements when input parameters vary or are not clearly defined. ECO OEM Series adjustable hydraulic shock absorbers provide maximum flexibility in a RoHS compliant package. By simply turning an adjustment knob, the damping force can be changed to accommodate a wide range of conditions. The OEMXT Series provides a low profile adjustment knob offered in imperial or metric thread configurations with stroke lengths of 1 to 6 inches for drop-in competitive interchange.

features

  • Environmentally-friendly materials
  • RoHS compliant materials (ECO Series)
  • Biodegradable hydraulic oil
  • Recyclable packaging materials
  • Jam nut included with every shock absorber
  • Wrench flats promote ease of mounting
  • Capability to mount into pressure chambers up to 100 psi (7 bar)
  • Integrated positive stopping capabilities
  • ISO quality standards result in reliable, long life operation
  • Low range models available for velocities below 8 in/sec
  • Custom requirements available
Stroke 25 mm
Thread Size M33 x 1.5
Energy per Cycle 215 N-m
Operating Temperature [Min] 15 °F
Series ECO OEM Small Bore Series (ECO OEM 1.15 - 1.25)
Shock Absorber Type Adjustable
Operating Temperature [Max] 180 °F
Inch/Metric Metric
Weight 1.063 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison