- Fixed Force Gas Spring
- Carbon Steel
- 10 mm Rod
- 22 mm Body Diameter
- 300 mm Stroke
description
- Self-contained, pneumatic device capable of producing very large forces. Used in opening or closing apparatus either by a vertical or horizontal travel for lifting, counterbalancing, and motion control of doors, hatches, safety lids, hoods, cargo doors, and access panels.
applications
- Automotive and trucking equipment
- Food processing equipment
- Commercial / recreational marine equipment
- Medical / pharmaceutical / semiconductor
- Business class aircraft interiors / exteriors
- Commercial aircraft interiors / exteriors
- Passenger / locomotive applications
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Metric |
| Stroke | 300 mm |
| Material | Carbon Steel |
| Rod Diameter | 10 mm |
| Extended Length | 685 mm |
| Spring Force Setting | 1100 N |
| Weight | 1.138 LB |


