- Fixed Force Gas Spring
- Stainless Steel
- 5/16" Rod
- 3/4" Body Diameter
- 7 1/2" Stroke
description
- Self-contained, pneumatic device capable of producing very large forces. Used in opening or closing apparatus either by a vertical or horizontal travel for lifting, counterbalancing, and motion control of doors, hatches, safety lids, hoods, cargo doors, and access panels.
applications
- Commercial / recreational marine equipment
- Food processing equipment
- Automotive and trucking equipment
- Medical / pharmaceutical / semiconductor
- Business class aircraft interiors / exteriors
- Commercial aircraft interiors / exteriors
- Passenger / locomotive applications
| Material | Stainless Steel |
| Stroke | 7 1/2 in |
| Inch/Metric | Inch |
| Rod Diameter | 5/16 in |
| Temperature Range [Min] | -40 °F |
| Spring Force Setting | 60 lbf |
| Extended Length | 18 1/2 in |
| Temperature Range [Max] | 300 °F |
| Weight | 0.5 LB |


