- ECO OEM Smal Bore Series
- 0.5 in Stroke
- 4.35 in Overall Length
- 3/4-16 UNF Thread Size
description
- Adjustable series hydraulic shock absorbers offer the most flexible solutions to energy absorption application requirements when input parameters vary or are not clearly defined. ECO OEM Series adjustable hydraulic shock absorbers provide maximum flexibility in a RoHS compliant package. By simply turning an adjustment knob, the damping force can be changed to accommodate a wide range of conditions. The OEMXT Series provides a low profile adjustment knob offered in imperial or metric thread configurations with stroke lengths of 1 to 6 inches for drop-in competitive interchange.
features
- Environmentally-friendly materials
- RoHS compliant materials (ECO Series)
- Biodegradable hydraulic oil
- Recyclable packaging materials
- Jam nut included with every shock absorber
- Wrench flats promote ease of mounting
- Capability to mount into pressure chambers up to 100 psi (7 bar)
- Integrated positive stopping capabilities
- ISO quality standards result in reliable, long life operation
- Low range models available for velocities below 8 in/sec
- Custom requirements available
| Operating Temperature [Max] | 180 °F |
| Stroke | 1/2 in |
| Thread Size | 3/4-16 UNF |
| Inch/Metric | Inch |
| Operating Temperature [Min] | 15 °F |
| Series | ECO OEM Small Bore Series (ECO OEM 0.25 - 1.0) |
| Energy per Cycle | 275 in lb |
| Shock Absorber Type | Adjustable |
| Weight | 3.0 LB |

