- 3.25" Wide
- 4.25" Long
- Stranded 300 Series Stainless Steel
- Wire Rope Isolater
applications
- Commercial, industrial, and defense industries
- Pumps, compressors, generators, and electronic equipment
features
- Corrosion-resistant materials can be used in harsh environments
- Temperature ranges from - 150 °F to 500 °F
- All metal construction with no required maintenance
- High deflection for shock absorption
- Flexible design capability to meet your specifications
- Comprised of stainless steel stranded cable threaded through aluminum alloy retaining bars
- Unaffected by temperature extremes, chemicals, oils, ozone, and abrasives
- Friction generated between the individual wire strands within the cable provides vibration and noise dampening
| Height | 3 1/4 in |
| Mounting Hole Centers | 5.16 in |
| Operating Temperature [Min] | -150 °F |
| Length | 5 3/4 in |
| Compression Load at 15 Hz | 15 lb |
| Bar Width | 0.63 in |
| Mounting Bolt Size | 1/4-28 |
| Shear Load at 10Hz | 3 lb |
| Material | Stranded 300 Series Stainless Steel |
| Operating Temperature [Max] | 500 °F |
| Shear Load at 15Hz | 1 lb |
| Compression Load at 10 Hz | 25 lb |
| Weight | 1.3 LB |

