- 13.2" Maximum Diameter
- 4.6" Stroke Length
- 2.6" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Blind Tap Spacing | 6.2 in |
| Force @ 3 in Stroke | 6574 lbf |
| Compressed Height | 2.3 in |
| Bumpers | w/Bumpers |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Air Inlet | 1/4 in |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | 7650 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 6574 lbf |
| Stroke Length [Max] | 3 in |
| Bellows Type | Single Convoluted |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 5 in |
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Fill Port Offset | 2 7/8 in |
| Style No. | YI-1B |
| End Plate Diameter | 9 in |
| Force @ Stroke (80 psi) | 6574 lbf @ 3 in, 7650 lbf @ 2 in, 8500 lbf @ 1 in |
| Recommended Isolator Design Height [Min] | 3 in |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 8500 lbf |
| End Closure | Style 3 End Retainer |
| Weight | 10.6 LB |

