- 13.2" Maximum Diameter
- 4.9" Stroke Length
- 2.3" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 2 in Stroke | 8000 lbf |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -40 °F |
| Fill Port Offset | 2 7/8 in |
| Force @ Stroke (80 psi) | 8700 lbf @ 1 in, 8700 lbf @ 2 in, 6900 lbf @ 3 in, 8000 lbf @ 4 in |
| Air Inlet | 3/4 in |
| End Plate Diameter | 9 in |
| Force @ 5 in Stroke | N/A |
| Stroke Length [Max] | 3.300 in |
| Blind Tap Spacing | 6.2 in |
| Convolutions | Single |
| Force @ 9 in Stroke | N/A |
| Style No. | YI-1B |
| End Closure | Style 3 End Retainer |
| Recommended Isolator Design Height [Min] | 3 in |
| Recommended Isolator Design Height [Max] | 5 in |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 7000 lbf |
| Force @ 4 in Stroke | 8000 lbf |
| Bellows Type | Single Convoluted |
| Temperature Range [Max] | 150 °F |
| Compressed Height | 2.3 in |
| Force @ 6 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 8700 lbf |
| Force @ Maximum Stroke (80 psi) | 6574 lbf |
| Weight | 10.6 LB |

