- 13.2" Maximum Diameter
- 4.6" Stroke Length
- 2.6" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Bumpers | w/Bumpers |
| Force @ 1 in Stroke | 8500 lbf |
| Blind Tap Spacing | 6.2 in |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 5 in |
| Compressed Height | 2.3 in |
| Style No. | YI-1B |
| Stroke Length [Max] | 3 in |
| Convolutions | Single |
| Temperature Range [Max] | 150 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 6574 lbf @ 3 in, 7650 lbf @ 2 in, 8500 lbf @ 1 in |
| Recommended Isolator Design Height [Min] | 3 in |
| End Plate Diameter | 9 in |
| Force @ 2 in Stroke | 7650 lbf |
| End Closure | Style 3 End Retainer |
| Bellows Type | Single Convoluted |
| Air Inlet | 3/4 in |
| Force @ Maximum Stroke (80 psi) | 6574 lbf |
| Fill Port Offset | 2 7/8 in |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 6574 lbf |
| Weight | 10.6 LB |

