- 15.2" Maximum Diameter
- 3" Stroke Length
- 4.2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Convolutions | Single |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10000 lbf @ 1 in |
| Fill Port Offset | 3 1/8 in |
| Blind Tap Spacing | 6 1/4 in |
| Compressed Height | 2.3 in |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 10000 lbf |
| End Plate Diameter | 11.3 in |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 1.400 in |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Min] | 4 1/4 in |
| End Closure | Style 4 End Retainer |
| Recommended Isolator Design Height [Max] | 5 1/4 in |
| Temperature Range [Max] | 150 °F |
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ Maximum Stroke (80 psi) | 9300 lbf |
| Force @ 5 in Stroke | N/A |
| Style No. | YI-1B |
| Force @ 3 in Stroke | N/A |
| Weight | 15.0 LB |

