Skip to content Skip to navigation menu
Imperial Single Convolute Bellows Type Air Spring

YI-1B14-352

Imperial Single Convolute Bellows Type Air Spring
Item #100186064
  • 15.2" Maximum Diameter
  • 4.9" Stroke Length
  • 2.3" Compressed Height
  • 3/4" Port Size
Imperial Single Convolute Bellows Type Air Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15.2" Maximum Diameter
  • 4.9" Stroke Length
  • 2.3" Compressed Height
  • 3/4" Port Size

description

  • Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
Stroke Length [Max] 3.300 in
Recommended Isolator Design Height [Max] 5 1/4 in
End Closure Style 4 End Retainer
Bumpers w/o Bumpers
Bellows Type Single Convoluted
Force @ 3 in Stroke 9900 lbf
Force @ 9 in Stroke N/A
Air Inlet 3/4 in
Force @ 2 in Stroke 11500 lbf
Force @ Stroke (80 psi) 12650 lbf @ 1 in, 12650 lbf @ 2 in, 9900 lbf @ 3 in, 11500 lbf @ 4 in
Air Inlet Type NPT
Pressure [Max] 100 psi
Temperature Range [Max] 150 °F
Force @ 8 in Stroke N/A
Force @ 5 in Stroke N/A
Force @ 12 in Stroke N/A
Compressed Height 2.3 in
Force @ 6 in Stroke N/A
Temperature Range [Min] -40 °F
End Plate Diameter 11.3 in
Force @ 1 in Stroke 12650 lbf
Fill Port Offset 3 1/8 in
Style No. YI-1B
Convolutions Single
Force @ Maximum Stroke (80 psi) 9300 lbf
Blind Tap Spacing 6 1/4 in
Recommended Isolator Design Height [Min] 4 in
Force @ 4 in Stroke 11500 lbf
Weight 15.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison