- 15.2" Maximum Diameter
- 3" Stroke Length
- 4.2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Temperature range from -40 °F to 150 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Maximum inflation pressure 100 psi
- Little space required
- No sealing required
- Maximum tilt angle of 25°
| Force @ 1 in Stroke | 10000 lbf |
| Recommended Isolator Design Height [Max] | 5 1/4 in |
| Recommended Isolator Design Height [Min] | 4 1/4 in |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 2.3 in |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10000 lbf @ 1 in |
| Bellows Type | Single Convoluted |
| End Closure | Style 4 End Retainer |
| Stroke Length [Max] | 1.400 in |
| Force @ 3 in Stroke | N/A |
| Fill Port Offset | 3 1/8 in |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Force @ Maximum Stroke (80 psi) | 9300 lbf |
| End Plate Diameter | 11.3 in |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-1B |
| Convolutions | Single |
| Bumpers | w/Bumpers |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Air Inlet Type | NPT |
| Temperature Range [Max] | 150 °F |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Weight | 15.0 LB |

