- 15.9" Maximum Diameter
- 6" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Style No. | YI-1B |
| Force @ 1 in Stroke | 13500 lbf |
| Bellows Type | Single Convoluted |
| Compressed Height | 2.3 in |
| Pressure [Max] | 100 psi |
| Recommended Isolator Design Height [Max] | 5 1/4 in |
| Force @ Maximum Stroke (80 psi) | 4800 lbf |
| Temperature Range [Min] | -40 °F |
| Force @ 6 in Stroke | 11500 lbf |
| End Plate Diameter | 11.3 in |
| Force @ 8 in Stroke | N/A |
| Stroke Length [Max] | 6 in |
| Fill Port Offset | 3 1/8 in |
| Recommended Isolator Design Height [Min] | 3 1/4 in |
| Force @ 3 in Stroke | 11600 lbf |
| Air Inlet | 1/4 in |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 13500 lbf @ 1 in, 13500 lbf @ 2 in, 11500 lbf @ 3 in, 12750 lbf @ 4 in, 11500 lbf @ 6 in |
| Air Inlet Type | NPT |
| End Closure | Style 4 End Retainer |
| Force @ 9 in Stroke | N/A |
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Force @ 2 in Stroke | 12800 lbf |
| Force @ 4 in Stroke | 12750 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 12 in Stroke | N/A |
| Weight | 16.3 LB |

