- 17 1/2" Maximum Diameter
- 5.6" Stroke Length
- 2.3" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Fill Port Offset | 3 1/8 in |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | 4900 lbf |
| Air Inlet | 3/4 in |
| Temperature Range [Max] | 150 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | 13900 lbf |
| Temperature Range [Min] | -40 °F |
| Convolutions | Single |
| Compressed Height | 2.3 in |
| End Plate Diameter | 11.3 in |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 14900 lbf |
| Bellows Type | Single Convoluted |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 11300 lbf |
| Force @ 3 in Stroke | 12200 lbf |
| End Closure | Style 4 End Retainer |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4.400 in |
| Stroke Length [Max] | 3 1/2 in |
| Style No. | YI-1B |
| Force @ Stroke (80 psi) | 12200 lbf @ 3 in, 13900 lbf @ 4 in, 14900 lbf @ 1 in, 14900 lbf @ 2 in |
| Recommended Isolator Design Height [Max] | 5.400 in |
| Weight | 16.1 LB |

