- 17 1/2" Maximum Diameter
- 3.7" Stroke Length
- 4.2" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Stroke Length [Max] | 1.600 in |
| Force @ 12 in Stroke | N/A |
| Convolutions | Single |
| Recommended Isolator Design Height [Min] | 4.400 in |
| Recommended Isolator Design Height [Max] | 5.400 in |
| End Closure | Style 4 End Retainer |
| Style No. | YI-1B |
| Force @ 1 in Stroke | 12400 lbf |
| Force @ Maximum Stroke (80 psi) | 11300 lbf |
| Force @ Stroke (80 psi) | 12400 lbf @ 1 in |
| Compressed Height | 2.3 in |
| Bellows Type | Single Convoluted |
| Temperature Range [Max] | 150 °F |
| Force @ 3 in Stroke | N/A |
| Fill Port Offset | 3 1/8 in |
| Air Inlet Type | NPT |
| Bumpers | w/Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 100 psi |
| Air Inlet | 3/4 in |
| Force @ 4 in Stroke | N/A |
| End Plate Diameter | 11.3 in |
| Weight | 16.1 LB |

