- 5.7" Maximum Diameter
- 2" Stroke Length
- 1.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Bellows Type | Single Convoluted |
| Force @ 4 in Stroke | N/A |
| Style No. | YI-1B |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 2 in |
| Compressed Height | 1.8 in |
| Temperature Range [Min] | -40 °F |
| Force @ Stroke (80 psi) | 1250 lbf @ 1 in, 1250 lbf @ 2 in |
| Bumpers | w/o Bumpers |
| Recommended Isolator Design Height [Min] | 2 1/2 in |
| Blind Tap Spacing | 1 3/4 in |
| Convolutions | Single |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 2 in Stroke | 560 lbf |
| End Closure | Style 2 End Retainer |
| Force @ 1 in Stroke | 1250 lbf |
| End Plate Diameter | 3.4 in |
| Recommended Isolator Design Height [Max] | 3 in |
| Force @ Maximum Stroke (80 psi) | 560 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Weight | 1.1 LB |

