- 5.7" Maximum Diameter
- 2" Stroke Length
- 1.8" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Force @ 1 in Stroke | 1250 lbf |
| Air Inlet | 3/4 in |
| Force @ 5 in Stroke | N/A |
| End Plate Diameter | 3.4 in |
| Force @ 2 in Stroke | 560 lbf |
| Force @ 3 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Bumpers | w/o Bumpers |
| Recommended Isolator Design Height [Max] | 3 in |
| Force @ Stroke (80 psi) | 1250 lbf @ 1 in, 1250 lbf @ 2 in |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Stroke Length [Max] | 2 in |
| Pressure [Max] | 100 psi |
| End Closure | Style 2 End Retainer |
| Convolutions | Single |
| Compressed Height | 1.8 in |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 560 lbf |
| Style No. | YI-1B |
| Blind Tap Spacing | 1 3/4 in |
| Recommended Isolator Design Height [Min] | 2 1/2 in |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Weight | 1.1 LB |

