- 6" Maximum Diameter
- 3" Stroke Length
- 1.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Recommended Isolator Design Height [Min] | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Force @ 3 in Stroke | 520 lbf |
| Style No. | YI-1B |
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ Stroke (80 psi) | 1500 lbf @ 1 in, 1500 lbf @ 2 in, 500 lbf @ 3 in |
| Convolutions | Single |
| Bellows Type | Single Convoluted |
| Blind Tap Spacing | 1 3/4 in |
| Compressed Height | 1.8 in |
| Force @ 6 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 1200 lbf |
| Stroke Length [Max] | 3 in |
| End Closure | Style 2 End Retainer |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 1500 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ Maximum Stroke (80 psi) | 520 lbf |
| Recommended Isolator Design Height [Max] | 4 in |
| Force @ 5 in Stroke | N/A |
| End Plate Diameter | 3.4 in |
| Weight | 1.2 LB |

