- 6" Maximum Diameter
- 3" Stroke Length
- 1.8" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Bellows Type | Single Convoluted |
| Force @ 4 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -40 °F |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 2 in Stroke | 1200 lbf |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 1500 lbf @ 1 in, 1500 lbf @ 2 in, 500 lbf @ 3 in |
| Force @ Maximum Stroke (80 psi) | 520 lbf |
| Force @ 1 in Stroke | 1500 lbf |
| End Plate Diameter | 3.4 in |
| End Closure | Style 2 End Retainer |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 4 in |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Convolutions | Single |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 1.8 in |
| Stroke Length [Max] | 3 in |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 520 lbf |
| Recommended Isolator Design Height [Min] | 2 1/2 in |
| Force @ 8 in Stroke | N/A |
| Style No. | YI-1B |
| Weight | 1.2 LB |

