- 6 1/2" Maximum Diameter
- 4" Stroke Length
- 1.8" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| End Plate Diameter | 3.4 in |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 440 lbf |
| Force @ 1 in Stroke | 1500 lbf |
| Recommended Isolator Design Height [Min] | 3 1/2 in |
| Recommended Isolator Design Height [Max] | 5 in |
| Blind Tap Spacing | 1 3/4 in |
| End Closure | Style 2 End Retainer |
| Air Inlet | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Force @ Stroke (80 psi) | 1500 lbf @ 1 in, 1150 lbf @ 2 in, 440 lbf @ 3 in |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | 1150 lbf |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 440 lbf |
| Force @ 5 in Stroke | N/A |
| Convolutions | Single |
| Pressure [Max] | 100 psi |
| Bellows Type | Single Convoluted |
| Style No. | YI-1B |
| Force @ 4 in Stroke | 1500 lbf |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -40 °F |
| Stroke Length [Max] | 3 in |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 1.8 in |
| Weight | 1.4 LB |

