- 6 1/2" Maximum Diameter
- 4" Stroke Length
- 1.8" Compressed Height
- 3/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 440 lbf |
| End Plate Diameter | 3.4 in |
| Bumpers | w/o Bumpers |
| End Closure | Style 2 End Retainer |
| Blind Tap Spacing | 1 3/4 in |
| Temperature Range [Min] | -40 °F |
| Recommended Isolator Design Height [Max] | 5 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 1.8 in |
| Style No. | YI-1B |
| Force @ Maximum Stroke (80 psi) | 440 lbf |
| Temperature Range [Max] | 150 °F |
| Convolutions | Single |
| Force @ 2 in Stroke | 1150 lbf |
| Force @ 1 in Stroke | 1500 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ Stroke (80 psi) | 1500 lbf @ 1 in, 1150 lbf @ 2 in, 440 lbf @ 3 in |
| Air Inlet | 3/4 in |
| Recommended Isolator Design Height [Min] | 3 1/2 in |
| Stroke Length [Max] | 3 in |
| Bellows Type | Single Convoluted |
| Force @ 6 in Stroke | N/A |
| Force @ 4 in Stroke | 1500 lbf |
| Weight | 1.4 LB |

