- 6 1/2" Maximum Diameter
- 2.8" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| End Plate Diameter | 4.15 in |
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 2.800 in |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| Force @ 6 in Stroke | N/A |
| Convolutions | Single |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (80 psi) | 2000 lbf @ 1 in, 2000 lbf @ 2 in, 850 lbf @ 3 in |
| Blind Tap Spacing | 1 3/4 in |
| Bumpers | w/o Bumpers |
| Recommended Isolator Design Height [Max] | 4 in |
| Style No. | YI-1B |
| Force @ 12 in Stroke | N/A |
| End Closure | Style 2 End Retainer |
| Temperature Range [Min] | -40 °F |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Compressed Height | 2 in |
| Air Inlet | 1/4 in |
| Force @ 2 in Stroke | 1500 lbf |
| Recommended Isolator Design Height [Min] | 3 in |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Force @ 1 in Stroke | 1900 lbf |
| Air Inlet Type | NPT |
| Weight | 3.3 LB |

