- 6 1/2" Maximum Diameter
- 2.8" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Temperature range from -40 °F to 150 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Maximum inflation pressure 100 psi
- Little space required
- No sealing required
- Maximum tilt angle of 25°
| Force @ 1 in Stroke | 1900 lbf |
| Force @ 8 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 3 in |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| End Closure | Style 3 End Retainer |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 2 3/4 in |
| Recommended Isolator Design Height [Max] | 4 in |
| Bellows Type | Single Convoluted |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 150 °F |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | 1500 lbf |
| Pressure [Max] | 100 psi |
| Fill Port Offset | 1 3/8 in |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| End Plate Diameter | 4.15 in |
| Stroke Length [Max] | 2.800 in |
| Force @ Stroke (80 psi) | 850 lbf @ 3 in, 2000 lbf @ 1 in, 2000 lbf @ 2 in |
| Temperature Range [Min] | -40 °F |
| Style No. | YI-1B |
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 2 in |
| Weight | 3.3 LB |

