- 6 1/2" Maximum Diameter
- 2 1/2" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Little space required
- No sealing required
- Reduces harmful effects of vibration
| Recommended Isolator Design Height [Min] | 3 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 2 in |
| Force @ 3 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ Stroke (80 psi) | 1300 lbf @ 2 in, 1800 lbf @ 1 in |
| End Plate Diameter | 4.15 in |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| Air Inlet Type | NPT |
| Air Inlet | 1/4 in |
| Style No. | YI-1B |
| Bellows Type | Single Convoluted |
| Force @ 1 in Stroke | 1800 lbf |
| Recommended Isolator Design Height [Max] | 4 in |
| Convolutions | Single |
| Temperature Range [Max] | 150 °F |
| End Closure | Style 3 End Retainer |
| Stroke Length [Max] | 2 1/2 in |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Min] | -40 °F |
| Force @ 4 in Stroke | N/A |
| Fill Port Offset | 1 3/8 in |
| Force @ 2 in Stroke | 1300 lbf |
| Weight | 3.5 LB |

