- 7" Maximum Diameter
- 5.1" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 1025 lbf |
| Compressed Height | 2 in |
| Stroke Length [Max] | 3.400 in |
| Force @ 2 in Stroke | 1600 lbf |
| Force @ 1 in Stroke | 2000 lbf |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Recommended Isolator Design Height [Min] | 4 in |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 750 lbf |
| End Plate Diameter | 4.15 in |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | 2200 lbf |
| Convolutions | Single |
| Temperature Range [Max] | 150 °F |
| Recommended Isolator Design Height [Max] | 6 in |
| Style No. | YI-1B |
| Temperature Range [Min] | -40 °F |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| End Closure | Style 2 End Retainer |
| Force @ Stroke (80 psi) | 2000 lbf @ 1 in, 1600 lbf @ 2 in, 1025 lbf @ 3 in |
| Weight | 3.5 LB |

