- 7" Maximum Diameter
- 5.1" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Bellows Type | Single Convoluted |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.400 in |
| Force @ 2 in Stroke | 1600 lbf |
| Compressed Height | 2 in |
| Force @ Maximum Stroke (80 psi) | 750 lbf |
| Force @ 4 in Stroke | 2200 lbf |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 1/4 in |
| End Plate Diameter | 4.15 in |
| Force @ 3 in Stroke | 1025 lbf |
| End Closure | Style 3 End Retainer |
| Air Inlet Type | NPT |
| Style No. | YI-1B |
| Fill Port Offset | 1 3/8 in |
| Convolutions | Single |
| Temperature Range [Min] | -40 °F |
| Force @ 12 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 6 in |
| Force @ 6 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 4 in |
| Force @ Stroke (80 psi) | 2000 lbf @ 1 in, 1600 lbf @ 2 in, 1025 lbf @ 3 in |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 2000 lbf |
| Weight | 3.5 LB |

