- 7" Maximum Diameter
- 4.8" Stroke Length
- 2.3" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Compressed Height | 2 in |
| Convolutions | Single |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Fill Port Offset | 1 3/8 in |
| Recommended Isolator Design Height [Min] | 4 in |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 4 in Stroke | 2150 lbf |
| End Plate Diameter | 4.15 in |
| Force @ 3 in Stroke | 1025 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ 2 in Stroke | 1600 lbf |
| Style No. | YI-1B |
| Pressure [Max] | 100 psi |
| Blind Tap Spacing | 2 3/4 in |
| Temperature Range [Min] | -40 °F |
| Bumpers | w/Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 2000 lbf @ 1 in, 1600 lbf @ 2 in, 1025 lbf @ 3 in |
| Force @ 1 in Stroke | 2000 lbf |
| Force @ 6 in Stroke | N/A |
| Recommended Isolator Design Height [Max] | 6 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.400 in |
| End Closure | Style 3 End Retainer |
| Force @ Maximum Stroke (80 psi) | 750 lbf |
| Weight | 3.7 LB |

