- 7.7" Maximum Diameter
- 3.2" Stroke Length
- 2" Compressed Height
- 1/4" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
| Recommended Isolator Design Height [Max] | 4 1/2 in |
| Temperature Range [Min] | -40 °F |
| Convolutions | Single |
| Force @ Stroke (80 psi) | 2500 lbf @ 1 in, 2500 lbf @ 2 in, 1350 lbf @ 3 in |
| End Closure | Style 2 End Retainer |
| Force @ 2 in Stroke | 1900 lbf |
| Style No. | YI-1B |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| End Plate Diameter | 4.15 in |
| Stroke Length [Max] | 3.200 in |
| Compressed Height | 2 in |
| Recommended Isolator Design Height [Min] | 3 1/2 in |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 2400 lbf |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 3 in Stroke | 1100 lbf |
| Temperature Range [Max] | 150 °F |
| Force @ 4 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 850 lbf |
| Force @ 6 in Stroke | N/A |
| Weight | 3.406 LB |

