- 7.7" Maximum Diameter
- 3.8" Stroke Length
- 7.7" Compressed Height
- 1/4" Port Size
- Machined Aluminum Retaining End Plates
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
features
- Temperature range from -40 °F to 150 °F
- Manufactured by Goodyear
- Provides linear and angular motion
- Provides angular motion
- Maximum inflation pressure 100 psi
- Little space required
- No sealing required
- Maximum tilt angle of 25°
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Air Inlet Type | NPT |
| End Closure | Style 2 End Retainer |
| Temperature Range [Min] | -40 °F |
| Convolutions | Single |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 150 °F |
| Force @ 2 in Stroke | 2500 lbf |
| Stroke Length [Max] | 3.800 in |
| Recommended Isolator Design Height [Max] | 5 in |
| Force @ Maximum Stroke (80 psi) | 450 lbf |
| Style No. | YI-1B |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 1350 lbf |
| Force @ 12 in Stroke | N/A |
| End Plate Diameter | 4.15 in |
| Air Inlet | 1/4 in |
| Force @ Stroke (80 psi) | 1350 lbf @ 3 in, 2500 lbf @ 1 in, 2500 lbf @ 2 in |
| Compressed Height | 1.8 in |
| Recommended Isolator Design Height [Min] | 4 in |
| Force @ 8 in Stroke | N/A |
| Force @ 1 in Stroke | 2500 lbf |
| Weight | 2.85 LB |

